RM3Q-7.538-180TC-180TC
Description
0270-03088 ; RM3Q-7.538-180TC-180TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-7.538-180TC-180TC
BDI # 482418
Features
Mounting Frame:
Input 182TC/184TC | Output 182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.38
RM3S-7.538-250TC
Description
0270-03135 ; RM3S-7.538-250TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3S-7.538-250TC
BDI # 482465
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.02
RM3C-7.538-180TC-250TC
Description
0270-03120 ; RM3C-7.538-180TC-250TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3C-7.538-180TC-250TC
BDI # 482450
Features
Mounting Frame:
Input 182TC/184TC | Output 254TC/256TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.2
0270-03089
Description
RM3Q-7.538-180TC-210TC RATIO MULTIPLIER ; HELICAL POR
Part # 0270-03089
BDI # 482419
Features
Mounting Frame:
Input 182TC/184TC | Output 213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.88