Features
Mounting Frame:
B4
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
218.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
251.968
Nominal Center Distance - Inch:
9.92
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Double Collar | Ball Bearing | Hydraulic Adapter Dia 1.25 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.484
20A07HA14
Description
20A07HA14 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 13-20
Part # 20A07HA14
BDI # 267627
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
20A07HA56
Description
20A07HA56 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 13-20
Part # 20A07HA56
BDI # 267628
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
Features
Mounting Frame:
C4
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
218.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
251.968
Nominal Center Distance - Inch:
9.92
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Double Collar | Ball Bearing | Hydraulic Adapter Dia 1.25 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.484
15A07H56WP
Description
15A07H56WP TIGEAR-2 REDUCER ; NON RETURNABLE 3-PIECE COUPLED
Part # 15A07H56WP
BDI # 263128
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345682
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.92