35QZ07L18WP
Description
35QZ07L18WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ07L18WP
BDI # 276868
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349478
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.16
35A07L21WP
Description
35A07L21WP TIGEAR-2 REDUCER ; NON RETURNABLE 3-PIECE COUPLED
Part # 35A07L21WP
BDI # 276275
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349048
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.43
35AZ07L18
Description
35AZ07L18 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35AZ07L18
BDI # 276476
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.76
35QZ07L21
Description
35QZ07L21 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ07L21
BDI # 276869
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.16
35QZ07L18
Description
35QZ07L18 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ07L18
BDI # 276867
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.16