35QZ07R14WP
Description
35QZ07R14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ07R14WP
BDI # 276878
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349483
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
23AZ07R14WP
Description
23AZ07R14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23AZ07R14WP
BDI # 269887
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347241
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
23QZ07R18
Description
23QZ07R18 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23QZ07R18
BDI # 270383
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.94
17AZ07R56WP
Description
17AZ07R56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17AZ07R56WP
BDI # 263816
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346135
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
17AZ07R14
Description
17AZ07R14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 17AZ07R14
BDI # 263813
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92