23QZ07R18
Description
23QZ07R18 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23QZ07R18
BDI # 270383
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.94
VTR014-008-0-RM142-92
Description
VTR014-008-0-RM142-92 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # VTR014-008-0-RM142-92
BDI # 847551
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
Overall Width - Inch:
5.591
VTR010-008-0 STANDARD COMPONENTS
Description
VTR010-008-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
Part # VTR010-008-0 STANDARD COMPONENTS
BDI # 847570
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.331
Overall Width - Inch:
3.976
23Q07LR18WP
Description
23Q07LR18WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 23Q07LR18WP
BDI # 270092
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347362
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.94
23Q07LR56WP
Description
23Q07LR56WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 23Q07LR56WP
BDI # 270094
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347363
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12