Page 1 of 47

Next

Compare
S862BR-8.0K-M1

COMPARE

S862BR-8.0K-M1

Description
S862BR-8.0K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # S862BR-8.0K-M1

BDI # 181125

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY
862B-8.0K-M1

COMPARE

862B-8.0K-M1

Description
862B-8.0K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # 862B-8.0K-M1

BDI # 180234

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
UTR006-008-0-RM060-19

COMPARE

UTR006-008-0-RM060-19

Description
UTR006-008-0-RM060-19 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # UTR006-008-0-RM060-19

BDI # 851006

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 5.82

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HERA35ES 8.02 56C .750

Description
HERA35ES 8.02 56C .750 WORM GEAR REDUCER ; NON-RETURNABLE

HUB CITY

Part # HERA35ES 8.02 56C .750

BDI # 475309

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 218.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 63.729
Nominal Center Distance - Inch: 2.509
Other Features: Single Reduction | Over Sized Bearings | 90 Percentage Efficiency
Mounting Method: Flange Mounted
Overall Length - Inch: 8.69

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HERA35ES 8.02 56C 1.125

Description
HERA35ES 8.02 56C 1.125 WORM GEAR REDCR ; NON-RETURNABLE

HUB CITY

Part # HERA35ES 8.02 56C 1.125

BDI # 475333

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 218.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 63.729
Nominal Center Distance - Inch: 2.509
Other Features: Single Reduction | Over Sized Bearings | 90 Percentage Efficiency
Mounting Method: Flange Mounted
Overall Length - Inch: 8.69

Price Inventory : Available to order
Loading Price
QTY