F843BF-80K-B5
Description
F843BF-80K-B5 ; HELICAL SPEED REDUCER POR
Part # F843BF-80K-B5
BDI # 180656
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.94
Overall Width - Inch:
7.87
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338450
Mounting Method:
Base Mounted
Overall Length - Inch:
22.45
F663B-80-B11
Description
F663B-80-B11 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F663B-80-B11
BDI # 165971
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338795
Mounting Method:
Base Mounted
Overall Length - Inch:
22.01
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338388
Mounting Method:
Base Mounted
Overall Length - Inch:
12.86
F643B-80-B7
Description
F643B-80-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # F643B-80-B7
BDI # 165961
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338693
Mounting Method:
Base Mounted
Overall Length - Inch:
16.31