Page 1 of 26

Next

Compare
863BF-80K-M8

COMPARE

863BF-80K-M8

Description
863BF-80K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # 863BF-80K-M8

BDI # 180303

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY

COMPARE

425 80/1 A WR 56C 1.875

Description
0230-17311 ; 425 80/1 A WR 56C 1.875 ; POR WORM GEAR DRIVE NON RET SINGLE REDUC

HUB CITY

Part # 425 80/1 A WR 56C 1.875

BDI # 23701706

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1.6
Flange Outside Diameter - Millimeter: 1.6

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 107.95
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 107.95
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

212 80/1 A WR 1.188

Description
212 80/1 A WR 1.188 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 212 80/1 A WR 1.188

BDI # 23687025

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 21.9
Flange Outside Diameter - Millimeter: 21.9

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY
F833B-80K-B5

COMPARE

F833B-80K-B5

Description
F833B-80K-B5 ; HELICAL SPEED REDUCER POR

BOSTON GEAR

Part # F833B-80K-B5

BDI # 180514

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 12.03
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SSW325 80/1 A WR 56C 1.250

Description
SSW325 80/1 A WR 56C 1.250 WORM GR REDCR ; NON-RETURNABLE

HUB CITY

Part # SSW325 80/1 A WR 56C 1.250

BDI # 23698227

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 21.9
Flange Outside Diameter - Millimeter: 21.9

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY