BB1283CN210TC/97.44A1ASI2.875X5.51
Description
B12C21S09744 HELICAL BEVEL REDUCER
Part # BB1283CN210TC/97.44A1ASI2.875X5.51
BDI # 296703
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.76
BB1283 280-CC 97.44 2-7/8 S SHFT
Description
B12C28S09744 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1283 280-CC 97.44 2-7/8 S SHFT
BDI # 296735
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.54
BB1083 250-CC 89.85 2-3/8 S SHFT
Description
B10C25S08985 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1083 250-CC 89.85 2-3/8 S SHFT
BDI # 296674
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.47
BB1083 210-CC 89.85 2-3/8 S SHFT
Description
B10C21S08985 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1083 210-CC 89.85 2-3/8 S SHFT
BDI # 296660
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.53
BB1083 180-CC 89.95 2-3/8 S SHFT
Description
B10C18S08985 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1083 180-CC 89.95 2-3/8 S SHFT
BDI # 296642
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.64