WA752-900E-G
Description
WA752-900E-G WORM SPEED REDUCER ; NON RETURNABLE
Part # WA752-900E-G
BDI # 171707
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339275
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.965
FWA730-900-B5-G
Description
FWA730-900-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWA730-900-B5-G
BDI # 175776
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338898
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49
QCWA732-900E-B5-G
Description
QCWA732-900E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # QCWA732-900E-B5-G
BDI # 179788
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
339005
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
FWA718-900-B5-G
Description
FWA718-900-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWA718-900-B5-G
BDI # 171892
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338869
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
WA721-900-G
Description
WA721-900-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # WA721-900-G
BDI # 171645
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339229
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69