Page 1 of 16

Next

Compare
PHS 16B-1C114

COMPARE

PHS 16B-1C114

Description
PHS 16B-1C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1C114

BDI # 1286378

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.292

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 36.878
Pitch Diameter - Millimeter: 921.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C114

COMPARE

PHS 20B-3C114

Description
PHS 20B-3C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C114

BDI # 1286880

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.365

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 46.098
Pitch Diameter - Millimeter: 1152.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08BTB114

COMPARE

08BTB114

Description
08BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08BTB114

BDI # 613345

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 18.146
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 18.439
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569924
Pitch Diameter - Millimeter: 460.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
10BTB114

COMPARE

10BTB114

Description
10BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10BTB114

BDI # 613882

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 22.682
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.049
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569054
Pitch Diameter - Millimeter: 576.13
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E10C114

COMPARE

E10C114

Description
E10C114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E10C114

BDI # 608333

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Pitch Diameter - Inch: 22.682
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.049
Other Features: Triplex Type
Global Part Number GPN: 570076
Pitch Diameter - Millimeter: 576.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY