Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
21T5/12-2 NR. 21T5012
Description
SATI 21T5/12-2 NR. 21T5012
Part # 21T5/12-2 NR. 21T5012
BDI # 1404164
Features
Pitch Diameter - Inch:
0.758
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.719
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.25
Mounting Method:
Rough Bore
36T5/12-2 NR. 36T5012
Description
SATI 36T5/12-2 NR. 36T5012
Part # 36T5/12-2 NR. 36T5012
BDI # 1404372
Features
Pitch Diameter - Inch:
0.758
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.719
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.25
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
43
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
36.38
Mounting Method:
Rough Bore
12XL037 AL NR. XA37012
Description
SATI 12XL037 AL NR. XA37012
Part # 12XL037 AL NR. XA37012
BDI # 1405623
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.4
Mounting Method:
Rough Bore