S413 1-3/4 KW NSS MTO
Description
S413 1-3/4 KW NSS MTO SPUR GEAR ; 13 TEETH 14-1/2DEG PA 4DP 2" FACE
Part # S413 1-3/4 KW NSS MTO
BDI # 24649284
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
82.55
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN:
671888
Pressure Angle:
14.5