21T5/14-2 NR. 21T5014
Description
SATI 21T5/14-2 NR. 21T5014
Part # 21T5/14-2 NR. 21T5014
BDI # 1404165
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
36T5/14-2 NR. 36T5014
Description
SATI 36T5/14-2 NR. 36T5014
Part # 36T5/14-2 NR. 36T5014
BDI # 1404373
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
27T5/14-2 NR. 27T5014
Description
SATI 27T5/14-2 NR. 27T5014
Part # 27T5/14-2 NR. 27T5014
BDI # 1404237
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.45
Mounting Method:
Rough Bore