Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
7.865
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Simplex Type
Global Part Number GPN:
569436
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
HD140B14F X 2-7/8
Description
HD140B14 X 2-7/8 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2 STRD 2-7/8IN BORE
Part # HD140B14F X 2-7/8
BDI # 21972780
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
160B14 X 2-3/16 NKW NSS
Description
160B14 X 2-3/16 NKW NSS SPROCKET ; MTO
Part # 160B14 X 2-3/16 NKW NSS
BDI # 25813240
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
160BTL14H-3020
Description
160BTL14H-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 160BTL14H-3020
BDI # 251823
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568340
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed