81XB14F X 1-15/16 MILL
Description
81XB14F X 1-15/16 MILL ; POR SPROCKETS
Part # 81XB14F X 1-15/16 MILL
BDI # 917487
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
81XB14F X 2-15/16 SPLIT
Description
81XB14F-2R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB14F X 2-15/16 SPLIT
BDI # 20887072
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
81XB14F X 2-7/16 MILL
Description
81XB14F X 2-7/16 MILL ; POR SPROCKETS
Part # 81XB14F X 2-7/16 MILL
BDI # 917489
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.207
Pitch Diameter - Millimeter:
256.845
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Rough Bore