D240C18H X 2 RSB
Description
D240C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C18H X 2 RSB
BDI # 22382139
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D240BS18 X 6-1/2 KW 2SS
Description
D240BS18 X 6-1/2 KW 2SS SPROCKET ; 6-1/2" BORE
Part # D240BS18 X 6-1/2 KW 2SS
BDI # 24663094
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Global Part Number GPN:
36067
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D40B18 MTO PER DWG 2400-002-002
Description
D40B18 MTO PER DWG 2400-002-002 SPRKT ; 18T CHAIN NO.40
Part # D40B18 MTO PER DWG 2400-002-002
BDI # 23755097
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore