HLSK104Y L
Description
HLSK104Y L SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Part # HLSK104Y L
BDI # 162173
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665584
Pressure Angle:
20 Degree
HMK1025
Description
HMK1025 MITER GEAR ; 3/4" BORE 2-1/2" PITCH DIA 10 DP PITCH
Part # HMK1025
BDI # 608946
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666334
Pressure Angle:
20 Degree
HMK1025A
Description
HMK1025A MITER GEAR ; 7/8" FINISHED BORE 10 DP PITCH 25 TEETH
Part # HMK1025A
BDI # 608947
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666330
Pressure Angle:
20 Degree
YSM10F25X7/8
Description
YSM10F25X7/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # YSM10F25X7/8
BDI # 321239
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668514
Pressure Angle:
20