Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
H80BS30 2 KW SS
Description
H80BS30 2 KW SS SPROCKET ; 2IN BORE 30 TEETH STEEL
Part # H80BS30 2 KW SS
BDI # 21536094
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
80BS30H 1.5 BORE
Description
80BS30H 1.5 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 30 TEETH 1-1/2 BORE
Part # 80BS30H 1.5 BORE
BDI # 20645177
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore