H160R30
Description
H160R30 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160R30
BDI # 918632
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.228
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Split Taper Bushing
Global Part Number GPN:
571496
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
HD160BS30F X 4-7/16
Description
HD160BS30F X 4-7/16 ROLLER CHN SPROCKET ; 160 ANSI 30 TEETH 4-7/16" BORE
Part # HD160BS30F X 4-7/16
BDI # 25275496
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
140B30H
Description
140B30H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 30 TEETH PILOT BORE
Part # 140B30H
BDI # 20639491
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
Description
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS
BDI # 23585152
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore