H1632R
Description
H1632R HELICAL GEAR ; 1/2" BORE 2" PITCH DIA 16 TRANSVERSE DP
Part # H1632R
BDI # 164334
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
668850
Pressure Angle:
14.5
H1632L
Description
H1632L HELICAL GEAR ; 1/2" BORE 2" PITCH DIA 16 TRANSVERSE DP
Part # H1632L
BDI # 164335
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667343
Pressure Angle:
14.5