Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.841
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
PHS 20B-1TBH33
Description
PHS 20B-1TBH33 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH33
BDI # 1292287
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
100B33 REBORED 2-1/2 KW SS
Description
100B33 REBORED 2-1/2 KW SS SPROCKET ; 2-1/2" BORE DIA 33 TEETH 1-1/4" PITCH
Part # 100B33 REBORED 2-1/2 KW SS
BDI # 21569470
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Finished Bore
100B33H X 2-15/16
Description
100B33H X 2-15/16 CHAIN SPROCKET ; 1/2" PITCH 33 TEETH 2-15/16" BORE
Part # 100B33H X 2-15/16
BDI # 21564139
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Finished Bore
80QD33 XSF
Description
80QD33 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 33 TEETH
Part # 80QD33 XSF
BDI # 20644595
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Bushed