Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
Simplex Type
Global Part Number GPN:
569384
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
Duplex Type
Global Part Number GPN:
570631
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Split Taper Bushing
Global Part Number GPN:
571474
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed
120F42H
Description
120F42H ROLLER CHAIN SPROCKET ; 1-1/2" P 42T F BUSHED W/HARDENED TEETH
Part # 120F42H
BDI # 919833
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
QD Bushing
Global Part Number GPN:
37815
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Bushed
24CTB42
Description
24CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB42
BDI # 617752
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570889
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Bushed