S1045H X 1-3/8IN KW SS
Description
S1045H X 1-3/8IN KW SS SPUR GEAR ; HARDENED TEETH 1-3/8"BORE 5/16"X5/32" KW
Part # S1045H X 1-3/8IN KW SS
BDI # 22522085
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
S1045 7/8IN KW/2SS
Description
S1045 7/8IN KW/2SS SPUR GEAR ; 7/8" BORE DIA 14.5 DEG PRESS ANG
Part # S1045 7/8IN KW/2SS
BDI # 21569648
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
S1045 1-1/4 KW 2SS
Description
S1045 1-1/4 KW 2SS SPUR GEAR
Part # S1045 1-1/4 KW 2SS
BDI # 24104976
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type C1 | Without Hub | CGB10 Change Gear Bushing Bore 1
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 1
Global Part Number GPN:
671947
Pressure Angle:
20