Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667627
Pressure Angle:
14.5
H1648R
Description
H1648R HELICAL GEAR ; 48T 3" DIA PITCH 14-1/2DEG STEEL
Part # H1648R
BDI # 164338
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
668609
Pressure Angle:
14.5