08B-1/Z=56 NR. CS09056
Description
SATI 08B-1/Z=56 NR. CS09056
Part # 08B-1/Z=56 NR. CS09056
BDI # 840234
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
5614MT85AF-F2.000
Description
5614MT85AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F2.000
BDI # 926585
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5614MT85AF-F1.875
Description
5614MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F1.875
BDI # 926584
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5614MT85AF-F1.500
Description
5614MT85AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F1.500
BDI # 926581
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
PHS 10B-1B56
Description
PHS 10B-1B56 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B56
BDI # 1285580
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Rough Bore