S1656 MTO PER DWG:6026-152-500
Description
S1656 MTO PER DWG:6026-152-500 ; SPUR GEAR
Part # S1656 MTO PER DWG:6026-152-500
BDI # 24433616
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9
TS1656 ALT
Description
TS1656 ALT SPUR GEAR ; 16 DP 20DEG PA 56 TEETH 0.75" FACE
Part # TS1656 ALT
BDI # 26249210
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671424
Pressure Angle:
20
TS1656 1-1/2IN 1/4NS KW NO SS
Description
TS1656 1-1/2IN 1/4NS KW NO SS SPUR GEAR ; 56 TEETH 20DEG PRESS ANG 3/4" FACE
Part # TS1656 1-1/2IN 1/4NS KW NO SS
BDI # 21552349
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN:
668918
Pressure Angle:
14.5