083-1/Z=60 NR. CS07060
Description
SATI 083-1/Z=60 NR. CS07060
Part # 083-1/Z=60 NR. CS07060
BDI # 1404768
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.772
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
6014MT55AF-F2.500
Description
6014MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT55AF-F2.500
BDI # 926810
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
6014MT55AFPUR
Description
6014MT55AFPUR ; POR PUL 14MT55A60 SB 1 A
Part # 6014MT55AFPUR
BDI # 926811
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
40SDS60H
Description
40SDS60H ROLLER CHAIN SPROCKET ; 1/2" P 60T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS60H
BDI # 919963
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing
Global Part Number GPN:
37923
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
50BS60H 1-3/16
Description
50BS60H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 60 TEETH 1-3/16 BORE
Part # 50BS60H 1-3/16
BDI # 20643175
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore