Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 1-3/8
Global Part Number GPN:
668686
Pressure Angle:
20
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
43.18
Face Width - Inch:
1.7
Pitch:
5 DP
Other Features:
Unhardened Overall | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
304.8
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-3/16
Global Part Number GPN:
671819
Pressure Angle:
14.5
S560 X 2IN KW 2SS
Description
S560 X 2IN KW 2SS SPUR GEAR ; 5 DP 14.5DEG PA 60T 12.5IN OD
Part # S560 X 2IN KW 2SS
BDI # 23677234
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
304.8
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Spoke Style | Type D | Minimum Bore 1-3/16
Global Part Number GPN:
668522
Pressure Angle:
14.5