Page 1 of 5

Next

Compare
12B65

COMPARE

12B65

Description
12B65 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B65

BDI # 614903

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 15.524
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.956
Other Features: Simplex Type
Global Part Number GPN: 569127
Pitch Diameter - Millimeter: 394.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A65

COMPARE

PHS 16B-1A65

Description
PHS 16B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A65

BDI # 1286278

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B65

COMPARE

PHS 80-1B65

Description
PHS 80-1B65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B65

BDI # 1288519

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B65 X 3

COMPARE

80B65 X 3

Description
80B65 X 3 ROLLER CHAIN SPROCKET ; 3" BORE 65T CHAIN NO.80

MARTIN SPROCKET & GR

Part # 80B65 X 3

BDI # 23906707

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D12CTB65

COMPARE

D12CTB65

Description
D12CTB65 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D12CTB65

BDI # 607394

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Pitch Diameter - Inch: 15.524
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.956
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN: 570577
Pitch Diameter - Millimeter: 394.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY