Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
8.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.336
Other Features:
Duplex Type
Global Part Number GPN:
571101
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.817
Inch - Metric:
Metric
Outside Diameter - Inch:
6.763
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576504
Pitch Diameter - Millimeter:
173.152
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.817
Inch - Metric:
Metric
Outside Diameter - Inch:
6.763
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
173.152
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
PHS 35-3B68
Description
PHS 35-3B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-3B68
BDI # 1287530
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.12
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.336
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Rough Bore
P685M15-SDS
Description
P685M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755693
Part # P685M15-SDS
BDI # 24303568
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed