GF69A

COMPARE

GF69A

Description
GF69A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # GF69A

BDI # 161827

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668699
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY