PHS 35-3B76
Description
PHS 35-3B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-3B76
BDI # 1287532
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
PHS 06B-1B76
Description
PHS 06B-1B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B76
BDI # 1284697
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
PHS 06B-1BH76
Description
PHS 06B-1BH76 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH76
BDI # 1284698
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.619
Inch - Metric:
Metric
Outside Diameter - Inch:
7.565
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
193.523
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
PHS 05B-1A76
Description
PHS 05B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A76
BDI # 1284469
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.622
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.783
Pitch Diameter - Millimeter:
193.59
Mounting Method:
Rough Bore