Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
668608
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1
Global Part Number GPN:
671501
Pressure Angle:
14.5
C876 X 1-11/16
Description
C876 X 1-11/16 SPUR GEAR ; 8DP 14.5 DEG PA 1-1/4" FACE 9-3/4"OD
Part # C876 X 1-11/16
BDI # 23125795
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
9.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
241.3