PHS 35-3B76
Description
PHS 35-3B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-3B76
BDI # 1287532
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
D80CTB76
Description
D80CTB76 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80CTB76
BDI # 608131
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30408
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
12.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Triplex Type
Global Part Number GPN:
30824
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Simplex Type
Global Part Number GPN:
569463
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
PHS 12B-1B76
Description
PHS 12B-1B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B76
BDI # 1285978
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore