Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 3/4
Global Part Number GPN:
666646
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668391
Pressure Angle:
14.5
TC1080 X 1-1/4 KW SS
Description
TC1080 X 1-1/4 KW SS SPUR GEAR ; 10DP 20PA 1-1/4" FACE 80 TEETH 8.2" OD
Part # TC1080 X 1-1/4 KW SS
BDI # 24517992
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
203.2
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 3/4
Global Part Number GPN:
666860
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 7/8
Global Part Number GPN:
666810
Pressure Angle:
14-1/2 Degree