GF83A

COMPARE

GF83A

Description
GF83A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # GF83A

BDI # 161841

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 8.3
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668496
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY