Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 7/8
Global Part Number GPN:
671846
Pressure Angle:
14.5
GF85A
Description
GF85A CHANGE SPUR GEAR ; 1-1/4" BORE 8-1/2" PITCH DIA 10DP
Part # GF85A
BDI # 161843
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667793
Pressure Angle:
14.5