H100R90
Description
H100R90 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H100R90
BDI # 24346046
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Bushed
PHS 20B-1TB90
Description
PHS 20B-1TB90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB90
BDI # 1286801
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.817
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
909.76
Mounting Method:
Bushed
PHS 20B-1C90
Description
PHS 20B-1C90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C90
BDI # 1286739
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
35.817
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.545
Pitch Diameter - Millimeter:
909.76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.817
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
36.545
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
909.76
Mounting Method:
Rough Bore