Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type C2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Global Part Number GPN:
36359
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577431
Pitch Diameter - Millimeter:
572.973