C596

COMPARE

C596

Description
C596 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C596

BDI # 606922

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 19.2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 5 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-3/16
Global Part Number GPN: 671378
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY