GB99A

COMPARE

GB99A

Description
GB99A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # GB99A

BDI # 161675

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.188
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668866
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY