Page 1 of 431

Next

Compare
23AZ10H56

COMPARE

23AZ10H56

Description
23AZ10H56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

DODGE

Part # 23AZ10H56

BDI # 269894

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Other Features: Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method: Direct Mounted
Overall Length - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY
115CMTP09 Q180

COMPARE

115CMTP09 Q180

Description
115CMTP09 Q180 SHAFT MNT REDUCER ; NON-RETURNABLE

BROWNING

Part # 115CMTP09 Q180

BDI # 358813

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 194.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 110.744
Nominal Center Distance - Inch: 4.36
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 13.09

Price Inventory : Available to order
Loading Price
QTY
35QZ10H14

COMPARE

35QZ10H14

Description
35QZ10H14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

DODGE

Part # 35QZ10H14

BDI # 276883

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Without Bushing | Washdown Duty | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Mounting Method: Direct Mounted
Overall Length - Inch: 11.92

Price Inventory : Available to order
Loading Price
QTY
26AZ18H14

COMPARE

26AZ18H14

Description
26AZ18H14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

DODGE

Part # 26AZ18H14

BDI # 272087

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method: Direct Mounted
Overall Length - Inch: 12.49

Price Inventory : Available to order
Loading Price
QTY
TXT926AS FLANGE MOUNT REDCR

COMPARE

TXT926AS FLANGE MOUNT REDCR

Description
TXT926ES FLANGE MOUNT REDUCER ; NON RETURNABLE

DODGE

Part # TXT926AS FLANGE MOUNT REDCR

BDI # 271575

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 274.574
Nominal Center Distance - Inch: 10.81
Other Features: Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method: Flange Mounted
Overall Length - Inch: 19.38

Price Inventory : Available to order
Loading Price
QTY