ODG734 ZB48/50 50Hz T.BOX=G
Description
WEG ODG734 ZB48/50 50Hz T.BOX=G
Part # ODG734 ZB48/50 50Hz T.BOX=G
BDI # 15083741
Features
Mounting Frame:
OG7
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
56
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box G
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.094
Overall Width - Inch:
7.146
ODG632 ZBF48/150 50HZ T.BOX=E
Description
WEG ODG632 ZBF48/150 50HZ T.BOX=E
Part # ODG632 ZBF48/150 50HZ T.BOX=E
BDI # 15069649
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
19
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.937
Overall Width - Inch:
7.559
ODG614 ZBF45/90 50Hz T.BOX=E
Description
WEG ODG614 ZBF45/90 50Hz T.BOX=E
Part # ODG614 ZBF45/90 50Hz T.BOX=E
BDI # 15092701
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
31
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.244
Overall Width - Inch:
6.949
ODG532 ZB45/120 50HZ T.BOX=E
Description
WEG ODG532 ZB45/120 50HZ T.BOX=E
Part # ODG532 ZB45/120 50HZ T.BOX=E
BDI # 15074670
Features
Mounting Frame:
OG5
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
23
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.142
Overall Width - Inch:
6.004
ODG632 ZB45/250 50Hz T.BOX=F
Description
WEG ODG632 ZB45/250 50Hz T.BOX=F
Part # ODG632 ZB45/250 50Hz T.BOX=F
BDI # 15069299
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
11
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box F
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89
Overall Width - Inch:
6.24