P18 5M 20 17MM SF SS K koüa zbate
Description
KAHI CHAIN P18 5M 20 17MM SF SS K koüa zbate
Part # P18 5M 20 17MM SF SS K koüa zbate
BDI # 15069682
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Bushed
78CS9 1 7/16
Description
78CS9 1 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS9 1 7/16
BDI # 624117
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Pitch Diameter - Inch:
14.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
360.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
15.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
381.635
Mounting Method:
Rough Bore
124CS10 3 7/16
Description
124CS10 3 7/16 ENGINEERING CHAIN SPKT ; ACCU-TORCH-BS
Part # 124CS10 3 7/16
BDI # 615314
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Pitch Diameter - Inch:
12.94
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
328.676
Mounting Method:
Finished Bore