Page 1 of 41

Next

Compare
12020F TL CHAIN CPLG FLG 4040

COMPARE

12020F TL CHAIN CPLG FLG 4040

Description
12020F TL CHAIN CPLG FLG 4040

DODGE

Part # 12020F TL CHAIN CPLG FLG 4040

BDI # 251512

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 10.3
Length Thru Bore - Millimeter: 101.6

Length Thru Bore - Inch: 4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 400 RPM Without Cover
Hub Diameter - Millimeter: 196.85
Hub Diameter - Inch: 7.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
60A41H

COMPARE

60A41H

Description
60A41H ROLLER CHAIN SPROCKET ; 41T CHAIN #60

MARTIN SPROCKET & GR

Part # 60A41H

BDI # 24539886

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100BS24 2 3/16

COMPARE

100BS24 2 3/16

Description
100BS24 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 100BS24 2 3/16

BDI # 614214

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.245
Other Features: With 2 Set Screw
Global Part Number GPN: 35555
Pitch Diameter - Millimeter: 243.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60Q41

COMPARE

60Q41

Description
60Q41 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 60Q41

BDI # 623602

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 9.798
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.219
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571757
Pitch Diameter - Millimeter: 248.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100TTA24-70

COMPARE

100TTA24-70

Description
100TTA24-70 ROLLER CHAIN SPROCKET ; TYPE A 100 CHAIN 24 TEETH

MARTIN SPROCKET & GR

Part # 100TTA24-70

BDI # 614420

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.245
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 243.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY