Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.898
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Bushed
80BTB36
Description
80BTB36 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 36 TEETH TAPER LOCK
Part # 80BTB36
BDI # 20645241
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
60BTB48
Description
60BTB48 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH TAPER LOCK
Part # 60BTB48
BDI # 20644319
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
228749
Description
228749 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 240MM KYL (SMARTCATALOG)
Part # 228749
BDI # 27309630
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.008
Outside Diameter - Millimeter:
305
Bore - Millimeter:
240
Length - Millimeter:
73
Other Features:
15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
2.874
228660
Description
228660 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 240MM MD (SMARTCATALOG)
Part # 228660
BDI # 27309608
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.008
Outside Diameter - Millimeter:
305
Bore - Millimeter:
240
Length - Millimeter:
111
Other Features:
20 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.37