Page 1 of 169

Next

Compare
E160B18 MTO ROLLER TRIPLE

COMPARE

E160B18 MTO ROLLER TRIPLE

Description
E160B18 MTO ROLLER TRIPLE SPROCKET ; 18 TEETH 12.54" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # E160B18 MTO ROLLER TRIPLE

BDI # 21552800

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.518

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.542
Pitch Diameter - Millimeter: 292.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20A31

COMPARE

20A31

Description
20A31 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A31

BDI # 617045

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 12.356
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.043
Other Features: Simplex Type
Global Part Number GPN: 570058
Pitch Diameter - Millimeter: 313.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100B32 REBORED TO 2IN

COMPARE

100B32 REBORED TO 2IN

Description
100B32 REBORED TO 2IN SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # 100B32 REBORED TO 2IN

BDI # 21515880

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12B54

COMPARE

12B54

Description
12B54 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B54

BDI # 614900

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 12.899
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.327
Other Features: Simplex Type
Global Part Number GPN: 570490
Pitch Diameter - Millimeter: 327.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082B18 1-15/16 KW/2SS

COMPARE

2082B18 1-15/16 KW/2SS

Description
2082B18 1-15/16 KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN

MARTIN SPROCKET & GR

Part # 2082B18 1-15/16 KW/2SS

BDI # 21515739

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.54
Other Features: Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY