Features
Pilot Diameter - Millimeter:
358.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
11.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.88
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
285.75
50BTL72H
Description
50BTL72H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 72T TAPERLOCK W/HT
Part # 50BTL72H
BDI # 21525176
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
10085 10
Description
10085 10. TAPER LOCK BUSHING ; 10" BORE 14-3/4" OD 8-1/2" L THRU BORE
Part # 10085 10
BDI # 1089796
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
254
Bore - Inch:
10
Global Part Number GPN:
461018
Bushing Series:
10085
10085 7
Description
10085 7. TAPER LOCK BUSHING ; 7" BORE 14-3/4" OD 8-1/2" L THRU BORE
Part # 10085 7
BDI # 1089797
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
177.8
Bore - Inch:
7
Global Part Number GPN:
461019
Bushing Series:
10085
H60B60 X 2IN MOD
Description
H60B60 X 2IN MOD CHAIN SPROCKET ; SGL ROW TAPER LOCK BUSHING 4.22 OD
Part # H60B60 X 2IN MOD
BDI # 24719646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore