Page 1 of 10

Next

Compare
H140BTL28

COMPARE

H140BTL28

Description
H140BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H140BTL28

BDI # 24345956

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 15.629
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.581
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 396.977
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120100 12

COMPARE

120100 12

Description
120100 12. TAPER LOCK BUSHING ; 12" BORE 17-1/4" OD 10" L THRU BORE

GATES

Part # 120100 12

BDI # 1091937

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.25
Length Thru Bore - Millimeter: 254
Length Thru Bore - Inch: 10
Outside Diameter - Millimeter: 438.15

Bore - Millimeter: 304.8
Bore - Inch: 12
Global Part Number GPN: 461048
Bushing Series: 120100

Price Inventory : Available to order
Loading Price
QTY
HM 3168

COMPARE

HM 3168

Description
HM 3168 BEARING LOCKNUT

TIMKEN

Part # HM 3168

BDI # 1357970

Features

Thread Size: TR340 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Outside Diameter - Millimeter: 440
Nominal Thickness - Inch: 2.165

Nominal Thickness - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
HM3072

COMPARE

HM3072

Description
HM3072 BEARING LOCKNUT

TIMKEN

Part # HM3072

BDI # 1359140

Features

Thread Size: TR360 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Outside Diameter - Millimeter: 420
Nominal Thickness - Inch: 1.772

Nominal Thickness - Millimeter: 45

Price Inventory : Available to order
Loading Price
QTY
N 072

COMPARE

N 072

Description
N 072 BRG LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # N 072

BDI # 1367090

Features

Thread Size: 14.17-5
Inch - Metric: Inch
Outside Diameter - Inch: 16.505
Outside Diameter - Millimeter: 419.227
Threads per Inch: 5

Nominal Thickness - Inch: 1.781
Nominal Thickness - Millimeter: 45.237

Price Inventory : Available to order
Loading Price
QTY